Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF89001340WV
- Mfr # PPL8900-13-40SS-V
- Zoro # G422522231
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 347474, HY-PRO HP89L1340WB, HY-PRO HP89L1340WV, PARKER 929942, SWIFT SF89001340W, SWIFT SF89001340WV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
40
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-13-40SS-V
- Zoro #
- G422522231
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 347474, HY-PRO HP89L1340WB, HY-PRO HP89L1340WV, PARKER 929942, SWIFT SF89001340W, SWIFT SF89001340WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 365
- OD Top
- 3.79
- ID Top
- 2.2
- OD Bottom
- 3.79
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.