HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF890039100WV
- Mfr # PPL8900-39-100SS-V
- Zoro # G522527051
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP89L39100WB, HY-PRO HP89L39100WV, SWIFT SF890039100W, SWIFT SF890039100WV, SWIFT SF89008100W, SWIFT SF89008100WV
Filter Media
304 SS WIRE
Height
38.7
Micron Rating
100
OD Bottom
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8900-39-100SS-V
- Zoro #
- G522527051
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP89L39100WB, HY-PRO HP89L39100WV, SWIFT SF890039100W, SWIFT SF890039100WV, SWIFT SF89008100W, SWIFT SF89008100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.79
- OD Top
- 3.79
- Collapse Pressure
- 365
- ID Top
- 2.2
Dimensions
- Height
- 38.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.