Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF89003974WV
- Mfr # PPL8900-39-74SS-V
- Zoro # G922528382
product price:Â
$
270.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP89L3974WB, HY-PRO HP89L3974WV, SWIFT SF89003974W, SWIFT SF89003974WV
Height
38.7
Micron Rating
74
ID Top
2.2
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8900-39-74SS-V
- Zoro #
- G922528382
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 38.7
Details
- Replaces OEM Part
- HY-PRO HP89L3974WB, HY-PRO HP89L3974WV, SWIFT SF89003974W, SWIFT SF89003974WV
- Micron Rating
- 74
- ID Top
- 2.2
- OD Top
- 3.79
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- Filter Media
- 304 SS WIRE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.