HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF90208100UWV
- Mfr # PPL9020-8-100SS-V
- Zoro # G922482783
product price:Â
$
46.79
/ea
Key Features
Replaces OEM Part
HY-PRO HP20L8100WB, HY-PRO HP20L8100WV, SWIFT SF90208100UW, SWIFT SF90208100UWV, SWIFT SF90208100W, SWIFT SF9020810WC
Height
8.19
Micron Rating
100
OD Top
1.82
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-100SS-V
- Zoro #
- G922482783
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- HY-PRO HP20L8100WB, HY-PRO HP20L8100WV, SWIFT SF90208100UW, SWIFT SF90208100UWV, SWIFT SF90208100W, SWIFT SF9020810WC
- Micron Rating
- 100
- OD Top
- 1.82
- Collapse Pressure
- 305
- OD Bottom
- 1.82
- Filter Media
- 304 SS WIRE
- ID Top
- 1.01
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.