Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9020874UW
- Mfr # PPL9020-8-74SS-V
- Zoro # G122571935
product price:Â
$
47.85
/ea
Key Features
Replaces OEM Part
HY-PRO HP20L874WB, HY-PRO HP20L874WV, HY-PRO HP8NL874WB, HY-PRO HP8NL874WV, PALL HC9020EOR8H, PALL HC9020EOR8Z, SWIFT SF2559074W, SWIFT SF9020874UW, SWIFT SF9020874UWV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
74
OD Bottom
1.82
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9020-8-74SS-V
- Zoro #
- G122571935
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP20L874WB, HY-PRO HP20L874WV, HY-PRO HP8NL874WB, HY-PRO HP8NL874WV, PALL HC9020EOR8H, PALL HC9020EOR8Z, SWIFT SF2559074W, SWIFT SF9020874UW, SWIFT SF9020874UWV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Bottom
- 1.82
- Collapse Pressure
- 305
- ID Top
- 1.01
- OD Top
- 1.82
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.