HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF90218200W
- Mfr # PPL9020-8-200SS-HC-V
- Zoro # G422466658
product price:Â
$
74.75
/ea
Key Features
Replaces OEM Part
HY-PRO HP21L8200WB, HY-PRO HP21L8200WV, SWIFT SF90218200W, SWIFT SF90218200WV
Filter Media
304 SS WIRE
Height
8.19
Micron Rating
200
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9020-8-200SS-HC-V
- Zoro #
- G422466658
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.19
Details
- Replaces OEM Part
- HY-PRO HP21L8200WB, HY-PRO HP21L8200WV, SWIFT SF90218200W, SWIFT SF90218200WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Top
- 1.78
- OD Bottom
- 1.78
- ID Top
- 1.05
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.