HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9101133UM
- Mfr # PPL9100-13-3G-HC-V
- Zoro # G322549260
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D182G03B, FILTREC D182G03BV, HYDAC/HYCON 1269126, HYDAC/HYCON 11213D03BH, HYDAC/HYCON 11213D03BHV, HY-PRO HP901L132MB, HY-PRO HP901L132MV, JURA FILTRATION SH87339, MAIN FILTER MF0059157, MAIN FILTER MF0059158, NATIONAL FILTERS 91133HC, NATIONAL FI
Filter Media
MICROGLASS
Height
12.95
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-13-3G-HC-V
- Zoro #
- G322549260
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Replaces OEM Part
- FILTREC D182G03B, FILTREC D182G03BV, HYDAC/HYCON 1269126, HYDAC/HYCON 11213D03BH, HYDAC/HYCON 11213D03BHV, HY-PRO HP901L132MB, HY-PRO HP901L132MV, JURA FILTRATION SH87339, MAIN FILTER MF0059157, MAIN FILTER MF0059158, NATIONAL FILTERS 91133HC, NATIONAL FI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Bottom
- 2.8
- Beta Ratio 1
- 200/3
- ID Top
- 1.32
- OD Top
- 2.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.