Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9101412UMV
- Mfr # PPL9100-4-10G-HC-V
- Zoro # G822521414
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D180G10B, FILTREC D180G10BV, HYDAC/HYCON 1269121, HYDAC/HYCON 11204D10BH, HYDAC/HYCON 11204D10BHV, MAIN FILTER MF0059125, MAIN FILTER MF0059126, NATIONAL FILTERS 910410HC, NATIONAL FILTERS 910410HCV, PALL HC9101FCS4H, PALL HC9101FCS4Z, PALL HC9101
Filter Media
MICROGLASS
Height
4.61
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9100-4-10G-HC-V
- Zoro #
- G822521414
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC D180G10B, FILTREC D180G10BV, HYDAC/HYCON 1269121, HYDAC/HYCON 11204D10BH, HYDAC/HYCON 11204D10BHV, MAIN FILTER MF0059125, MAIN FILTER MF0059126, NATIONAL FILTERS 910410HC, NATIONAL FILTERS 910410HCV, PALL HC9101FCS4H, PALL HC9101FCS4Z, PALL HC9101
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- ID Top
- 1.32
- OD Bottom
- 2.8
- Beta Ratio 1
- 200/13
- OD Top
- 2.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.