Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF910143UM
- Mfr # PPL9100-4-3G-HC-V
- Zoro # G822501812
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D180G03B, FILTREC D180G03BV, HYDAC/HYCON 1269120, HYDAC/HYCON 11204D03BH, HYDAC/HYCON 11204D03BHV, MAIN FILTER MF0059117, MAIN FILTER MF0059118, NATIONAL FILTERS 91043HC, NATIONAL FILTERS 91043HCV, PALL HC9101FCP4H, PALL HC9101FCP4Z, PALL HC9101FD
Filter Media
MICROGLASS
Height
4.61
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9100-4-3G-HC-V
- Zoro #
- G822501812
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D180G03B, FILTREC D180G03BV, HYDAC/HYCON 1269120, HYDAC/HYCON 11204D03BH, HYDAC/HYCON 11204D03BHV, MAIN FILTER MF0059117, MAIN FILTER MF0059118, NATIONAL FILTERS 91043HC, NATIONAL FILTERS 91043HCV, PALL HC9101FCP4H, PALL HC9101FCP4Z, PALL HC9101FD
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.32
- OD Top
- 2.8
- Collapse Pressure
- 3045
- OD Bottom
- 2.8
Dimensions
- Height
- 4.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.