Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9400131UMV
- Mfr # PPL9400-13-1G-V
- Zoro # G322524571
product price:Â
$
58.75
/ea
Key Features
Replaces OEM Part
DONALDSON P566444, FILTREC D620G01, FILTREC D620G01V, HY-PRO HP94L131MB, HY-PRO HP94L131MV, MAIN FILTER MF0059361, MAIN FILTER MF0059362, NATIONAL FILTERS 94131, NATIONAL FILTERS 94131V, SWIFT SF9400131UM, SWIFT SF9400131UMV, WIX D89A01GV
Filter Media
MICROGLASS
Height
13.06
Micron Rating
1
OD Top
3.79
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-13-1G-V
- Zoro #
- G322524571
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566444, FILTREC D620G01, FILTREC D620G01V, HY-PRO HP94L131MB, HY-PRO HP94L131MV, MAIN FILTER MF0059361, MAIN FILTER MF0059362, NATIONAL FILTERS 94131, NATIONAL FILTERS 94131V, SWIFT SF9400131UM, SWIFT SF9400131UMV, WIX D89A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.79
- Collapse Pressure
- 365
- OD Bottom
- 3.79
- Beta Ratio 1
- 200/1
- ID Top
- 2.21
- ID Bottom
- 2.21
Dimensions
- Height
- 13.06
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.