HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF94011312UMV

  • Mfr # PPL9400-13-10G-HC-V

  • Zoro # G922556224


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Replaces OEM Part
PALL HC9401FCS13H, PALL HC9401FCS13Z, PALL HC9401FKS13H, PALL HC9401FKS13Z, SWIFT SF94011312UM, SWIFT SF94011312UMV
Micron Rating
10
Beta Ratio 1
200/13
OD Top
3.74
Height
12.99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9400-13-10G-HC-V
Zoro #
G922556224
UPC #
-
Country of Origin
United States

Dimensions

Height
12.99

Details

Replaces OEM Part
PALL HC9401FCS13H, PALL HC9401FCS13Z, PALL HC9401FKS13H, PALL HC9401FKS13Z, SWIFT SF94011312UM, SWIFT SF94011312UMV
Micron Rating
10
Beta Ratio 1
200/13
OD Top
3.74
Collapse Pressure
3045
Filter Media
MICROGLASS
ID Top
2.2
OD Bottom
3.74

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.