Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9401266UM
- Mfr # PPL9400-26-6G-HC-V
- Zoro # G422567492
product price:Â
$
348.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
PALL HC9401FCN26H, PALL HC9401FCN26Z, PALL HC9401FKN26H, PALL HC9401FKN26Z, SWIFT SF9401266UM, SWIFT SF9401266UMV
Filter Media
MICROGLASS
Height
25.87
Micron Rating
5
ID Top
2.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9400-26-6G-HC-V
- Zoro #
- G422567492
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.87
Details
- Replaces OEM Part
- PALL HC9401FCN26H, PALL HC9401FCN26Z, PALL HC9401FKN26H, PALL HC9401FKN26Z, SWIFT SF9401266UM, SWIFT SF9401266UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 2.2
- Beta Ratio 1
- 200/4.5
- OD Bottom
- 3.74
- OD Top
- 3.74
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.