Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF96001340CV
- Mfr # PPL9600-13-40P-V
- Zoro # G122482552
product price:Â
$
34.15
/ea
Sold in multiples of 2 for
$68.30
Key Features
Replaces OEM Part
SWIFT SF96001340C, SWIFT SF96001340CV
Filter Media
PAPER
Height
12.96
Micron Rating
40
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-40P-V
- Zoro #
- G122482552
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- SWIFT SF96001340C, SWIFT SF96001340CV
- Filter Media
- PAPER
- Micron Rating
- 40
- ID Top
- 1.7
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- Beta Ratio 1
- 2/1/1940
- OD Top
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.