HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF96001340WV
- Mfr # PPL9600-13-40SS-V
- Zoro # G922516013
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Height
12.96
Micron Rating
40
Filter Media
304 SS WIRE
Collapse Pressure
305
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-40SS-V
- Zoro #
- G922516013
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 40
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Top
- 3.12
- Replaces OEM Part
- FILTREC D142T40A, FILTREC D142T40AV, HY-PRO HP60L1340WB, HY-PRO HP60L1340WV, MAIN FILTER MF0416111, MAIN FILTER MF0416113, PUROLATOR/FACET 9600EAL403F3, PUROLATOR/FACET 9600EAL403N3, SWIFT SF96001340UW, SWIFT SF96001340W, SWIFT SF96001340WV, WIX D53A40TAV
- ID Top
- 1.7
- OD Bottom
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.