HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF96001350UWV
- Mfr # PPL9600-13-50SS-V
- Zoro # G222488782
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
SWIFT SF96001350UW, SWIFT SF96001350UWV
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
50
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-50SS-V
- Zoro #
- G222488782
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- SWIFT SF96001350UW, SWIFT SF96001350UWV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- OD Bottom
- 3.12
- OD Top
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.