Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF960016100WV
- Mfr # PPL9600-16-100SS-V
- Zoro # G922497480
product price:Â
$
152.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP60L16100WB, HY-PRO HP60L16100WV, SWIFT SF960016100W, SWIFT SF960016100WV
Height
16.92
Micron Rating
100
OD Bottom
3.12
Filter Media
304 SS WIRE
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-16-100SS-V
- Zoro #
- G922497480
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.92
Details
- Replaces OEM Part
- HY-PRO HP60L16100WB, HY-PRO HP60L16100WV, SWIFT SF960016100W, SWIFT SF960016100WV
- Micron Rating
- 100
- OD Bottom
- 3.12
- Filter Media
- 304 SS WIRE
- Collapse Pressure
- 305
- OD Top
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.