HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9600474WV
- Mfr # PPL9600-4-74SS-V
- Zoro # G522500351
product price:Â
$
60.35
/ea
Key Features
Replaces OEM Part
FILTREC D140T74A, FILTREC D140T74AV, HY-PRO HP60L474WB, HY-PRO HP60L474WV, MAIN FILTER MF0509279, MAIN FILTER MF0575799, PARKER 931317, SWIFT SF9600474W, SWIFT SF9600474WV, WIX D51A74TAV
Filter Media
304 SS WIRE
Height
4.64
Micron Rating
74
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-74SS-V
- Zoro #
- G522500351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTREC D140T74A, FILTREC D140T74AV, HY-PRO HP60L474WB, HY-PRO HP60L474WV, MAIN FILTER MF0509279, MAIN FILTER MF0575799, PARKER 931317, SWIFT SF9600474W, SWIFT SF9600474WV, WIX D51A74TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Top
- 3.12
- ID Top
- 1.7
- OD Bottom
- 3.12
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.