HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF96008149WV
- Mfr # PPL9600-8-150SS-V
- Zoro # G122478197
product price:Â
$
88.55
/ea
Key Features
Replaces OEM Part
FILTREC D141T150A, FILTREC D141T150AV, HY-PRO HP60L8149WB, HY-PRO HP60L8149WV, HY-PRO HP60L8150WB, HY-PRO HP60L8150WV, MAIN FILTER MF0058781, MAIN FILTER MF0058782, PUROLATOR/FACET 9600EAL1503F2, PUROLATOR/FACET 9600EAL1503N2, SWIFT SF31889150UW, SWIFT SF
Filter Media
304 SS WIRE
Height
8.31
Micron Rating
150
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-8-150SS-V
- Zoro #
- G122478197
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8.31
Details
- Replaces OEM Part
- FILTREC D141T150A, FILTREC D141T150AV, HY-PRO HP60L8149WB, HY-PRO HP60L8149WV, HY-PRO HP60L8150WB, HY-PRO HP60L8150WV, MAIN FILTER MF0058781, MAIN FILTER MF0058782, PUROLATOR/FACET 9600EAL1503F2, PUROLATOR/FACET 9600EAL1503N2, SWIFT SF31889150UW, SWIFT SF
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 3.12
- ID Top
- 1.7
- Collapse Pressure
- 305
- OD Top
- 3.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.