Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9601113UM
- Mfr # PPL9600-11-3G-HC-V
- Zoro # G822551848
product price:Â
$
135.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART F960111K3B, FILTER-X XH04723, FILTREC WG118, FINN FILTER (PARKER) FC7009A002BT, GENERAL ELECTRIC 342A2581P008, GENERAL ELECTRIC B984C302AP010, HYDRAFIL RXN7CR78S116MGV, JURA FILTRATION SH63577, MAIN FILTER MF0065960, MP FILTRI MP4009, NATIONAL
Filter Media
MICROGLASS
Height
11.31
Micron Rating
3
ID Top
1.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-11-3G-HC-V
- Zoro #
- G822551848
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART F960111K3B, FILTER-X XH04723, FILTREC WG118, FINN FILTER (PARKER) FC7009A002BT, GENERAL ELECTRIC 342A2581P008, GENERAL ELECTRIC B984C302AP010, HYDRAFIL RXN7CR78S116MGV, JURA FILTRATION SH63577, MAIN FILTER MF0065960, MP FILTRI MP4009, NATIONAL
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.69
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.15
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.