HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9601474W
- Mfr # PPL9600-4-74SS-HC-V
- Zoro # G922532464
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D140T74B, FILTREC D140T74BV, HY-PRO HP61L474WB, HY-PRO HP61L474WV, MAIN FILTER MF0575800, MAIN FILTER MF0575801, SWIFT SF9601474W, SWIFT SF9601474WV, WIX D51A74TBV
Height
4.59
Micron Rating
74
OD Bottom
3.15
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-4-74SS-HC-V
- Zoro #
- G922532464
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D140T74B, FILTREC D140T74BV, HY-PRO HP61L474WB, HY-PRO HP61L474WV, MAIN FILTER MF0575800, MAIN FILTER MF0575801, SWIFT SF9601474W, SWIFT SF9601474WV, WIX D51A74TBV
- Micron Rating
- 74
- OD Bottom
- 3.15
- OD Top
- 3.15
- Filter Media
- 304 SS WIRE
- ID Top
- 1.69
- Collapse Pressure
- 3045
Dimensions
- Height
- 4.59
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.