HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF960686UMV
- Mfr # PPL9600-8-6G-V
- Zoro # G322506492
product price:Â
$
35.99
/ea
Sold in multiples of 2 for
$71.98
Key Features
Replaces OEM Part
AIAG HF3051F, AIAG HF3051N, AIRFIL AFKOVL816, BALDWIN H8074, BALDWIN H9074, BEHRINGER BE9600806A, BEHRINGER BE9600806AV, BIG A 92683, BILLION WN200044, CARQUEST 84848, CARQUEST 85683, CATERPILLAR 3I0625, DIAGNETICS LPA308V06, DIAMOND HD28206F, DONALDSON 4
Filter Media
MICROGLASS
Height
8.31
Micron Rating
5
OD Top
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-8-6G-V
- Zoro #
- G322506492
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIAG HF3051F, AIAG HF3051N, AIRFIL AFKOVL816, BALDWIN H8074, BALDWIN H9074, BEHRINGER BE9600806A, BEHRINGER BE9600806AV, BIG A 92683, BILLION WN200044, CARQUEST 84848, CARQUEST 85683, CATERPILLAR 3I0625, DIAGNETICS LPA308V06, DIAMOND HD28206F, DONALDSON 4
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
- ID Top
- 1.7
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 8.31
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.