HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9650161UM
- Mfr # PPL9650-16-1G-V
- Zoro # G822556188
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
DONALDSON P566229, FILTREC D661G01A, FILTREC D661G01AV, HY-PRO HP50L161MB, HY-PRO HP50L161MV, MAIN FILTER MF0059571, MAIN FILTER MF0059572, NATIONAL FILTERS 65161, NATIONAL FILTERS 65161V, SWIFT SF9650161UM, SWIFT SF9650161UMV, WIX D99A01GAV
Filter Media
MICROGLASS
Height
17.04
Micron Rating
1
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-16-1G-V
- Zoro #
- G822556188
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566229, FILTREC D661G01A, FILTREC D661G01AV, HY-PRO HP50L161MB, HY-PRO HP50L161MV, MAIN FILTER MF0059571, MAIN FILTER MF0059572, NATIONAL FILTERS 65161, NATIONAL FILTERS 65161V, SWIFT SF9650161UM, SWIFT SF9650161UMV, WIX D99A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.7
- ID Bottom
- 1.7
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- OD Top
- 3.12
Dimensions
- Height
- 17.04
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.