HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF965061UMV
- Mfr # PPL9650-6-1G-V
- Zoro # G322559764
product price:Â
$
39.99
/ea
Key Features
Replaces OEM Part
FILTREC D663G01A, FILTREC D663G01AV, MAIN FILTER MF0575959, MAIN FILTER MF0575960, SWIFT SF965061UM, SWIFT SF965061UMV, WIX D02A01GAV
Filter Media
MICROGLASS
Height
6.5
Micron Rating
1
ID Bottom
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-6-1G-V
- Zoro #
- G322559764
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.5
Details
- Replaces OEM Part
- FILTREC D663G01A, FILTREC D663G01AV, MAIN FILTER MF0575959, MAIN FILTER MF0575960, SWIFT SF965061UM, SWIFT SF965061UMV, WIX D02A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Bottom
- 1.7
- OD Top
- 3.12
- ID Top
- 1.7
- OD Bottom
- 3.12
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.