Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF965081UMV
- Mfr # PPL9650-8-1G-V
- Zoro # G022570113
product price:Â
$
44.65
/ea
Key Features
Replaces OEM Part
DONALDSON P566224, FILTREC D660G01A, FILTREC D660G01AV, HY-PRO HP50L81MB, HY-PRO HP50L81MV, MAIN FILTER MF0059551, MAIN FILTER MF0059552, SWIFT SF965081UM, SWIFT SF965081UMV, WIX D98A01GAV
Filter Media
MICROGLASS
Height
8.39
Micron Rating
1
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9650-8-1G-V
- Zoro #
- G022570113
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P566224, FILTREC D660G01A, FILTREC D660G01AV, HY-PRO HP50L81MB, HY-PRO HP50L81MV, MAIN FILTER MF0059551, MAIN FILTER MF0059552, SWIFT SF965081UM, SWIFT SF965081UMV, WIX D98A01GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Top
- 1.7
- Collapse Pressure
- 305
- ID Bottom
- 1.7
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.12
- OD Top
- 3.12
Dimensions
- Height
- 8.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.