Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9651163UMV
- Mfr # PPL9650-16-3G-HC-V
- Zoro # G322532958
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
BALDWIN H8104, BEHRINGER BE96511603A, COMMERCIAL (PARKER) C928156, DONALDSON DT9651165UM, DONALDSON P169425, DONALDSON P566389, FAIREY ARLON (PARKER) R951H1603A, FAIREY ARLON (PARKER) R951Z1603A, FILTER-MART F965116K3B, FILTER-MART F965116K3V, FILTERSOFT
Filter Media
MICROGLASS
Height
16.75
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9650-16-3G-HC-V
- Zoro #
- G322532958
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 16.75
Details
- Replaces OEM Part
- BALDWIN H8104, BEHRINGER BE96511603A, COMMERCIAL (PARKER) C928156, DONALDSON DT9651165UM, DONALDSON P169425, DONALDSON P566389, FAIREY ARLON (PARKER) R951H1603A, FAIREY ARLON (PARKER) R951Z1603A, FILTER-MART F965116K3B, FILTER-MART F965116K3V, FILTERSOFT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 1.69
- OD Top
- 3.15
- Collapse Pressure
- 3045
- ID Bottom
- 1.69
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.