Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9700910CV
- Mfr # PPL9700-9-10P-V
- Zoro # G822515970
product price:Â
$
38.25
/ea
Key Features
Replaces OEM Part
FILTER-MART 280354, FILTREC D650C10AV, HYDAC/HYCON 50309D10PV, HY-PRO HPKL910CV, HY-PRO HPKL912CV, MAIN FILTER MF0059455, NATIONAL FILTERS 102187851V, PARKER 925782, PARKER 926476, PTI/TEXTRON HF4050CCV, PUROLATOR/FACET 9700EAL101F1, SCHROEDER K10V, SWIFT
Filter Media
PAPER
Height
9.25
Micron Rating
10
Collapse Pressure
145
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10P-V
- Zoro #
- G822515970
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 280354, FILTREC D650C10AV, HYDAC/HYCON 50309D10PV, HY-PRO HPKL910CV, HY-PRO HPKL912CV, MAIN FILTER MF0059455, NATIONAL FILTERS 102187851V, PARKER 925782, PARKER 926476, PTI/TEXTRON HF4050CCV, PUROLATOR/FACET 9700EAL101F1, SCHROEDER K10V, SWIFT
- Filter Media
- PAPER
- Micron Rating
- 10
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 2/10/2026
- OD Bottom
- 3.8
- ID Bottom
- 1.61