HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF970093C
- Mfr # PPL9700-9-3P-B
- Zoro # G822524842
product price:Â
$
24.75
/ea
Sold in multiples of 2 for
$49.50
Key Features
Replaces OEM Part
BALDWIN PT707HD3, BLOUNT 120101R, CIM-TEK 30129, DONALDSON P167514, FILTER-MART 010181, FILTER-MART 282638, FILTER-X XH01815, FILTRATION GROUP F6109DN1003, FILTREC D650C03A, FLEETGUARD (CUMMINS) HF6109, FLOW EZY 658308, FLUITEK P39093B7, FPC FPE2503N, HYD
Filter Media
PAPER
Height
9.25
Micron Rating
3
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-3P-B
- Zoro #
- G822524842
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- BALDWIN PT707HD3, BLOUNT 120101R, CIM-TEK 30129, DONALDSON P167514, FILTER-MART 010181, FILTER-MART 282638, FILTER-X XH01815, FILTRATION GROUP F6109DN1003, FILTREC D650C03A, FLEETGUARD (CUMMINS) HF6109, FLOW EZY 658308, FLUITEK P39093B7, FPC FPE2503N, HYD
- Filter Media
- PAPER
- Micron Rating
- 3
- OD Bottom
- 3.8
- OD Top
- 3.8
- ID Bottom
- 1.61
- Beta Ratio 1
- 2/3/2026
- Collapse Pressure
- 145
- ID Top
- 1.61
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.