HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9701271UM
- Mfr # PPL9700-27-1G-HC-V
- Zoro # G722512826
product price:Â
$
335.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-MART 287074, HY-PRO HPK3L271MB, HY-PRO HPK3L271MV, SCHROEDER KKKZX1, SCHROEDER KKKZX1V, SWIFT SF9701271UM, SWIFT SF9701271UMV
Filter Media
MICROGLASS
Height
28
Micron Rating
1
ID Bottom
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-1G-HC-V
- Zoro #
- G722512826
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 287074, HY-PRO HPK3L271MB, HY-PRO HPK3L271MV, SCHROEDER KKKZX1, SCHROEDER KKKZX1V, SWIFT SF9701271UM, SWIFT SF9701271UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Bottom
- 1.64
- Beta Ratio 1
- 200/1
- OD Top
- 3.74
- ID Top
- 1.64
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
Dimensions
- Height
- 28
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.