Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9701273UMV
- Mfr # PPL9700-27-3G-HC-V
- Zoro # G722527028
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DTHF4HC275UM, DONALDSON P572311, FILTER-MART 051257, HY-PRO HPK3L273MB, HY-PRO HPK3L273MV, SCHROEDER KKKZX3, SCHROEDER KKKZX3V, SWIFT SF9701273UM, SWIFT SF9701273UMV
Filter Media
MICROGLASS
Height
28
Micron Rating
3
OD Bottom
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-27-3G-HC-V
- Zoro #
- G722527028
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 28
Details
- Replaces OEM Part
- DONALDSON DTHF4HC275UM, DONALDSON P572311, FILTER-MART 051257, HY-PRO HPK3L273MB, HY-PRO HPK3L273MV, SCHROEDER KKKZX3, SCHROEDER KKKZX3V, SWIFT SF9701273UM, SWIFT SF9701273UMV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.74
- ID Bottom
- 1.64
- Beta Ratio 1
- 200/3
- OD Top
- 3.74
- ID Top
- 1.64
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.