HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF970191UMV
- Mfr # PPL9700-9-1G-HC-V
- Zoro # G422501519
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D650G01B, FILTREC D650G01BV, HY-PRO HPK3L91MB, HY-PRO HPK3L91MV, MAIN FILTER MF0059462, MAIN FILTER MF0059463, SCHROEDER KZX1, SCHROEDER KZX1V, SWIFT SF970191UM, SWIFT SF970191UMV, SWIFT SFKXS91UM, SWIFT SFKXS91UMV, WIX D95A01GBV
Filter Media
MICROGLASS
Height
9.25
Micron Rating
1
ID Bottom
1.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-1G-HC-V
- Zoro #
- G422501519
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D650G01B, FILTREC D650G01BV, HY-PRO HPK3L91MB, HY-PRO HPK3L91MV, MAIN FILTER MF0059462, MAIN FILTER MF0059463, SCHROEDER KZX1, SCHROEDER KZX1V, SWIFT SF970191UM, SWIFT SF970191UMV, SWIFT SFKXS91UM, SWIFT SFKXS91UMV, WIX D95A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- ID Bottom
- 1.64
- ID Top
- 1.64
- Beta Ratio 1
- 200/1
- OD Bottom
- 3.74
- OD Top
- 3.74
- Collapse Pressure
- 3045
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.