HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9725106UM
- Mfr # PSCC-10-5G-V
- Zoro # G822483668
product price:Â
$
37.65
/ea
Sold in multiples of 2 for
$75.30
Key Features
Replaces OEM Part
DONALDSON P171314, FILTER-MART 050014, FILTER-MART 285208, FILTREC WG628, FLEETGUARD (CUMMINS) HF7317, HY-PRO HPCL106MB, HY-PRO HPCL106MV, MAIN FILTER MF0433240, NATIONAL FILTERS 110020, NATIONAL FILTERS 110025, PALL HC9725FDN10H, PALL HC9725FKN10H, PALL
Filter Media
MICROGLASS
Height
9.63
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCC-10-5G-V
- Zoro #
- G822483668
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P171314, FILTER-MART 050014, FILTER-MART 285208, FILTREC WG628, FLEETGUARD (CUMMINS) HF7317, HY-PRO HPCL106MB, HY-PRO HPCL106MV, MAIN FILTER MF0433240, NATIONAL FILTERS 110020, NATIONAL FILTERS 110025, PALL HC9725FDN10H, PALL HC9725FKN10H, PALL
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.08
- OD Top
- 2.87
- Collapse Pressure
- 150
- OD Bottom
- 2.87
Dimensions
- Height
- 9.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.