Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF980013100WV
- Mfr # PPL9800-13-100SS-V
- Zoro # G622470202
product price:Â
$
92.25
/ea
Key Features
Replaces OEM Part
HY-PRO HP80L13100WB, HY-PRO HP80L13100WV, SWIFT SF980013100W, SWIFT SF980013100WV
Filter Media
304 SS WIRE
Height
12.95
Micron Rating
100
ID Top
0.95
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-13-100SS-V
- Zoro #
- G622470202
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP80L13100WB, HY-PRO HP80L13100WV, SWIFT SF980013100W, SWIFT SF980013100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- ID Top
- 0.95
- Collapse Pressure
- 305
- OD Bottom
- 1.98
- OD Top
- 1.98