HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF98004149WV
- Mfr # PPL9800-4-150SS-V
- Zoro # G022493412
product price:Â
$
37.15
/ea
Sold in multiples of 2 for
$74.30
Key Features
Replaces OEM Part
HY-PRO HP80L4149WB, HY-PRO HP80L4149WV, SWIFT SF98004149W, SWIFT SF98004149WV
Filter Media
304 SS WIRE
Height
4.57
Micron Rating
150
OD Bottom
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9800-4-150SS-V
- Zoro #
- G022493412
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP80L4149WB, HY-PRO HP80L4149WV, SWIFT SF98004149W, SWIFT SF98004149WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- OD Bottom
- 1.98
- OD Top
- 1.98
- ID Top
- 0.95
- Collapse Pressure
- 305
Dimensions
- Height
- 4.57
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.