HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF980141UMV
- Mfr # PPL9800-4-1G-HC-V
- Zoro # G722507273
product price:Â
$
57.55
/ea
Key Features
Replaces OEM Part
FILTREC D120G01B, FILTREC D120G01BV, HY-PRO HP81L41MB, HY-PRO HP81L41MV, MAIN FILTER MF0058471, MAIN FILTER MF0058472, NATIONAL FILTERS 98041HC, NATIONAL FILTERS 98041HCV, SWIFT SF980141UM, SWIFT SF980141UMV, WIX D44A01GBV
Filter Media
MICROGLASS
Height
4.5
Micron Rating
1
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-4-1G-HC-V
- Zoro #
- G722507273
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.5
Details
- Replaces OEM Part
- FILTREC D120G01B, FILTREC D120G01BV, HY-PRO HP81L41MB, HY-PRO HP81L41MV, MAIN FILTER MF0058471, MAIN FILTER MF0058472, NATIONAL FILTERS 98041HC, NATIONAL FILTERS 98041HCV, SWIFT SF980141UM, SWIFT SF980141UMV, WIX D44A01GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/1
- OD Bottom
- 1.99
- ID Top
- 0.94
- OD Top
- 1.99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.