Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SF9901131UM
- Mfr # PPL9900-13-1G-HC-V
- Zoro # G622537042
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D640G01, FILTREC D640G01V, MAIN FILTER MF0059421, MAIN FILTER MF0059422, NATIONAL FILTERS 99131HC, NATIONAL FILTERS 99131HCV, SWIFT SF9901131UM, SWIFT SF9901131UMV, WIX D92A01GV
Filter Media
MICROGLASS
Height
13.06
Micron Rating
1
OD Top
3.74
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9900-13-1G-HC-V
- Zoro #
- G622537042
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D640G01, FILTREC D640G01V, MAIN FILTER MF0059421, MAIN FILTER MF0059422, NATIONAL FILTERS 99131HC, NATIONAL FILTERS 99131HCV, SWIFT SF9901131UM, SWIFT SF9901131UMV, WIX D92A01GV
- Filter Media
- MICROGLASS
- Micron Rating
- 1
- OD Top
- 3.74
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/1
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- ID Top
- 2.21