HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SFK10WV
- Mfr # PPL9700-9-10SS-V
- Zoro # G322566694
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D650T10AV, HY-PRO HPKL910WV, JURA FILTRATION SH70075V, MAIN FILTER MF0059485, PUROLATOR/FACET 9700EAL103F1, SWIFT SFK10WV, WIX D95A10TAV
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
10
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-9-10SS-V
- Zoro #
- G322566694
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.25
Details
- Replaces OEM Part
- FILTREC D650T10AV, HY-PRO HPKL910WV, JURA FILTRATION SH70075V, MAIN FILTER MF0059485, PUROLATOR/FACET 9700EAL103F1, SWIFT SFK10WV, WIX D95A10TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- ID Top
- 1.61
- ID Bottom
- 1.61
- OD Top
- 3.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.