HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SFK260W
- Mfr # PPL9700-9-260SS-B
- Zoro # G822480261
product price:Â
$
45.15
/ea
Key Features
Replaces OEM Part
FILTER-MART 060091, FILTER-X XH01837, FILTREC D650T260A, MAIN FILTER MF0059490, NATIONAL FILTERS 107110089, NATIONAL FILTERS 141110089, SCHROEDER KM260, SEPARATION TECHNOLOGIES 818BMS99CB, SWIFT SFK260W
Filter Media
304 SS WIRE
Height
9.25
Micron Rating
260
OD Top
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-260SS-B
- Zoro #
- G822480261
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 060091, FILTER-X XH01837, FILTREC D650T260A, MAIN FILTER MF0059490, NATIONAL FILTERS 107110089, NATIONAL FILTERS 141110089, SCHROEDER KM260, SEPARATION TECHNOLOGIES 818BMS99CB, SWIFT SFK260W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 260
- OD Top
- 3.8
- OD Bottom
- 3.8
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.