HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SFKXS912UM

  • Mfr # PPL9700-9-10G-HC-V

  • Zoro # G622495359


product price:  $162.99
/ea
Free Shipping & Returns

Key Features

ID Bottom
1.64
Collapse Pressure
3045
Filter Media
MICROGLASS
Height
9.25
OD Top
3.74
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PPL9700-9-10G-HC-V
Zoro #
G622495359
UPC #
-
Country of Origin
United States

Dimensions

Height
9.25

Details

ID Bottom
1.64
Collapse Pressure
3045
Filter Media
MICROGLASS
OD Top
3.74
Beta Ratio 1
200/13
OD Bottom
3.74
Replaces OEM Part
AIAG HF4101KF, AIAG HF4101KN, BALDWIN PT23275079MPG, BEHRINGER BEK912AH, BEHRINGER BEK912AHV, BULLDOG B971129, CARQUEST 84598, DONALDSON DTHF4HC914UM, DONALDSON P560398, FILTER-MART 282058, FILTER-MART F96019K12B, FILTER-MART F96019K12V, FILTER-MART F9701
ID Top
1.64
Micron Rating
10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.