HYDRAULIC FILTER - PRESSURE LINE FOR SWIFT SFNM40V
- Mfr # PSCN-8-40SS-V
- Zoro # G922522373
product price:Â
$
96.45
/ea
Key Features
Replaces OEM Part
SWIFT SFNM40, SWIFT SFNM40V
Height
8
Micron Rating
40
Collapse Pressure
305
ID Top
0.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSCN-8-40SS-V
- Zoro #
- G922522373
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 8
Details
- Replaces OEM Part
- SWIFT SFNM40, SWIFT SFNM40V
- Micron Rating
- 40
- Collapse Pressure
- 305
- ID Top
- 0.76
- OD Bottom
- 1.75
- Filter Media
- 304 SS WIRE
- OD Top
- 1.73
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.