HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO FUL16A20UK

  • Mfr # PEP2560-10-25SS-V

  • Zoro # G722539472


product price:  $299.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.94
Filter Media
304 SS WIRE
ID Top
2.37
Collapse Pressure
305
Height
9.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2560-10-25SS-V
Zoro #
G722539472
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88

Details

OD Top
3.94
Filter Media
304 SS WIRE
ID Top
2.37
Collapse Pressure
305
OD Bottom
3.94
Micron Rating
25
Replaces OEM Part
HY-PRO HP10NL1020WB, HY-PRO HP10NL1020WV, TAISEI KOGYO FUL16A20UK, TAISEI KOGYO FUL16A20UW, TAISEI KOGYO FUM16A20UK, TAISEI KOGYO FUM16A20UW, TAISEI KOGYO GUL16A20UK, TAISEI KOGYO GUL16A20UW, TAISEI KOGYO GUM16A20UK, TAISEI KOGYO GUM16A20UW, TAISEI KOGYO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.