Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PFSH320U
- Mfr # PPL9600-4-25P-V
- Zoro # G822546424
product price:Â
$
21.99
/ea
Sold in multiples of 2 for
$43.98
Key Features
Replaces OEM Part
FILTER-X XH01431, FILTREC D140C25A, FILTREC D140C25AV, MAIN FILTER MF0058693, MAIN FILTER MF0058694, OMT CHP625C25XN, PUROLATOR/FACET 9600EAL201F1, PUROLATOR/FACET 9600EAL201N1, SOFIMA CCH801CV1, SOFIMA CH801CV11, SWIFT SF9600420C, SWIFT SF9600420CV, TAIS
Filter Media
PAPER
Height
4.64
Micron Rating
20
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-25P-V
- Zoro #
- G822546424
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- FILTER-X XH01431, FILTREC D140C25A, FILTREC D140C25AV, MAIN FILTER MF0058693, MAIN FILTER MF0058694, OMT CHP625C25XN, PUROLATOR/FACET 9600EAL201F1, PUROLATOR/FACET 9600EAL201N1, SOFIMA CCH801CV1, SOFIMA CH801CV11, SWIFT SF9600420C, SWIFT SF9600420CV, TAIS
- Filter Media
- PAPER
- Micron Rating
- 20
- OD Bottom
- 3.12
- OD Top
- 3.12
- Beta Ratio 1
- 2/20/2026
- ID Top
- 1.7
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.