Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PFSH38C
- Mfr # PPL9600-4-10G-V
- Zoro # G322505853
product price:Â
$
27.89
/ea
Sold in multiples of 2 for
$55.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL8010, BALDWIN H8071, BALDWIN H9071, BEHRINGER BE9600412A, BEHRINGER BE9600412AV, BUSSE HE084, CASE K210049, CATERPILLAR 3I0581, CROSLAND 7051, DENNIS EAGLE 15D78, DIAGNETICS LPA304V12, DIAMOND HD28010F, DONALDSON 47452, DONALDSON DT9600414UM,
Filter Media
MICROGLASS
Height
4.64
Micron Rating
10
OD Bottom
3.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-4-10G-V
- Zoro #
- G322505853
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.64
Details
- Replaces OEM Part
- AIRFIL AFKOVL8010, BALDWIN H8071, BALDWIN H9071, BEHRINGER BE9600412A, BEHRINGER BE9600412AV, BUSSE HE084, CASE K210049, CATERPILLAR 3I0581, CROSLAND 7051, DENNIS EAGLE 15D78, DIAGNETICS LPA304V12, DIAMOND HD28010F, DONALDSON 47452, DONALDSON DT9600414UM,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 3.12
- OD Top
- 3.12
- Collapse Pressure
- 305
- ID Top
- 1.7
- Beta Ratio 1
- 200/13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.