Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PFSH5200W
- Mfr # PPL9600-13-200SS-V
- Zoro # G622501296
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D142T200A, FILTREC D142T200AV, HY-PRO HP60L13200WB, HY-PRO HP60L13200WV, MAIN FILTER MF0416099, MAIN FILTER MF0416101, SWIFT SF960013200W, SWIFT SF960013200WV, TAISEI KOGYO PFSH5200W, TAISEI KOGYO PSH5200W, WIX D53A200TAV
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
200
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9600-13-200SS-V
- Zoro #
- G622501296
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- FILTREC D142T200A, FILTREC D142T200AV, HY-PRO HP60L13200WB, HY-PRO HP60L13200WV, MAIN FILTER MF0416099, MAIN FILTER MF0416101, SWIFT SF960013200W, SWIFT SF960013200WV, TAISEI KOGYO PFSH5200W, TAISEI KOGYO PSH5200W, WIX D53A200TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 305
- OD Top
- 3.12
- OD Bottom
- 3.12
- ID Top
- 1.7
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.