HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PFUL16A10UK

  • Mfr # PEP2560-10-10SS-V

  • Zoro # G122561646


product price:  $387.99
/ea
Free Shipping & Returns

Key Features

Height
9.88
Micron Rating
10
Filter Media
304 SS WIRE
OD Top
3.94
ID Top
2.37
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2560-10-10SS-V
Zoro #
G122561646
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88

Details

Micron Rating
10
Filter Media
304 SS WIRE
OD Top
3.94
ID Top
2.37
OD Bottom
3.94
Replaces OEM Part
HY-PRO HP10NL1010WB, HY-PRO HP10NL1010WV, TAISEI KOGYO FUL16A10UK, TAISEI KOGYO FUL16A10UW, TAISEI KOGYO FUM16A10UK, TAISEI KOGYO FUM16A10UW, TAISEI KOGYO GUL16A10UK, TAISEI KOGYO GUL16A10UW, TAISEI KOGYO GUM16A10UK, TAISEI KOGYO GUM16A10UW, TAISEI KOGYO
Collapse Pressure
305

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.