HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PSH510UW
- Mfr # PPL9600-13-10SS-V
- Zoro # G822481787
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTER-X XH01492, FILTREC D142T10A, FILTREC D142T10AV, HY-PRO HP60L1310WB, HY-PRO HP60L1310WV, MAIN FILTER MF0058825, MAIN FILTER MF0058826, OMT CHP627T10XN, PUROLATOR/FACET 9600EAL103F3, PUROLATOR/FACET 9600EAL103N3, SOFIMA CCH803RD1, SOFIMA CH803RD11, S
Filter Media
304 SS WIRE
Height
12.96
Micron Rating
10
ID Top
1.7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9600-13-10SS-V
- Zoro #
- G822481787
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH01492, FILTREC D142T10A, FILTREC D142T10AV, HY-PRO HP60L1310WB, HY-PRO HP60L1310WV, MAIN FILTER MF0058825, MAIN FILTER MF0058826, OMT CHP627T10XN, PUROLATOR/FACET 9600EAL103F3, PUROLATOR/FACET 9600EAL103N3, SOFIMA CCH803RD1, SOFIMA CH803RD11, S
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- ID Top
- 1.7
- OD Top
- 3.12
- Collapse Pressure
- 305
- OD Bottom
- 3.12
Dimensions
- Height
- 12.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.