HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PUL16A150W

  • Mfr # PEP2560-10-74SS-V

  • Zoro # G222570883


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Micron Rating
74
ID Top
2.37
Collapse Pressure
305
OD Bottom
3.94
Filter Media
304 SS WIRE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2560-10-74SS-V
Zoro #
G222570883
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88

Details

Micron Rating
74
ID Top
2.37
Collapse Pressure
305
OD Bottom
3.94
Filter Media
304 SS WIRE
OD Top
3.94
Replaces OEM Part
HY-PRO HP10NL1074WB, HY-PRO HP10NL1074WV, TAISEI KOGYO FUL16A150K, TAISEI KOGYO FUL16A150W, TAISEI KOGYO FUL16A200K, TAISEI KOGYO FUL16A200W, TAISEI KOGYO FUM16A150K, TAISEI KOGYO FUM16A150W, TAISEI KOGYO FUM16A200K, TAISEI KOGYO FUM16A200W, TAISEI KOGYO

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.