Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO PUM16A3M
- Mfr # PEP2560-10-3G-V
- Zoro # G622508653
product price:Â
$
92.45
/ea
Key Features
Replaces OEM Part
HY-PRO HP10NL103MB, HY-PRO HP10NL103MV, TAISEI KOGYO FUL16A3M, TAISEI KOGYO FUM16A3M, TAISEI KOGYO GUL16A3M, TAISEI KOGYO GUM16A3M, TAISEI KOGYO PFUL16A3M, TAISEI KOGYO PGUL16A3M, TAISEI KOGYO PUL16A3M, TAISEI KOGYO PUM16A3M, TAISEI KOGYO UL16A3M, TAISEI
Filter Media
MICROGLASS
Height
9.88
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-10-3G-V
- Zoro #
- G622508653
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP10NL103MB, HY-PRO HP10NL103MV, TAISEI KOGYO FUL16A3M, TAISEI KOGYO FUM16A3M, TAISEI KOGYO GUL16A3M, TAISEI KOGYO GUM16A3M, TAISEI KOGYO PFUL16A3M, TAISEI KOGYO PGUL16A3M, TAISEI KOGYO PUL16A3M, TAISEI KOGYO PUM16A3M, TAISEI KOGYO UL16A3M, TAISEI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- ID Top
- 2.37
- OD Top
- 3.94
- Collapse Pressure
- 305
- OD Bottom
- 3.94
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.