Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO UL16A40U
- Mfr # PEP2560-10-40G-V
- Zoro # G322566588
product price:Â
$
84.95
/ea
Key Features
Replaces OEM Part
HY-PRO HP10NL1040MB, HY-PRO HP10NL1040MV, TAISEI KOGYO FUL16A40U, TAISEI KOGYO FUM16A40U, TAISEI KOGYO GUL16A40U, TAISEI KOGYO GUM16A40U, TAISEI KOGYO PFUL16A40U, TAISEI KOGYO PGUL16A40U, TAISEI KOGYO PUL16A40U, TAISEI KOGYO PUM16A40U, TAISEI KOGYO UL16A4
Filter Media
MICROGLASS
Height
9.88
Micron Rating
40
ID Top
2.37
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-10-40G-V
- Zoro #
- G322566588
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP10NL1040MB, HY-PRO HP10NL1040MV, TAISEI KOGYO FUL16A40U, TAISEI KOGYO FUM16A40U, TAISEI KOGYO GUL16A40U, TAISEI KOGYO GUM16A40U, TAISEI KOGYO PFUL16A40U, TAISEI KOGYO PGUL16A40U, TAISEI KOGYO PUL16A40U, TAISEI KOGYO PUM16A40U, TAISEI KOGYO UL16A4
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- ID Top
- 2.37
- Collapse Pressure
- 305
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/37
- OD Top
- 3.94
Dimensions
- Height
- 9.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.