HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO UL16A6M
- Mfr # PEP2560-10-5G-V
- Zoro # G622524882
product price:Â
$
92.45
/ea
Key Features
Replaces OEM Part
HY-PRO HP10NL106MB, HY-PRO HP10NL106MV, TAISEI KOGYO FUL16A6M, TAISEI KOGYO FUM16A6M, TAISEI KOGYO GUL16A6M, TAISEI KOGYO GUM16A6M, TAISEI KOGYO PFUL16A6M, TAISEI KOGYO PGUL16A6M, TAISEI KOGYO PUL16A6M, TAISEI KOGYO PUM16A6M, TAISEI KOGYO UL16A6M, TAISEI
Filter Media
MICROGLASS
Height
9.88
Micron Rating
5
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2560-10-5G-V
- Zoro #
- G622524882
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP10NL106MB, HY-PRO HP10NL106MV, TAISEI KOGYO FUL16A6M, TAISEI KOGYO FUM16A6M, TAISEI KOGYO GUL16A6M, TAISEI KOGYO GUM16A6M, TAISEI KOGYO PFUL16A6M, TAISEI KOGYO PGUL16A6M, TAISEI KOGYO PUL16A6M, TAISEI KOGYO PUM16A6M, TAISEI KOGYO UL16A6M, TAISEI
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.94
- OD Top
- 3.94
- Collapse Pressure
- 305
- ID Top
- 2.37
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 9.88
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.