HYDRAULIC FILTER - PRESSURE LINE FOR TAISEI KOGYO UM16A40UW

  • Mfr # PEP2560-10-40SS-V

  • Zoro # G122516189


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

OD Top
3.94
OD Bottom
3.94
ID Top
2.37
Filter Media
304 SS WIRE
Collapse Pressure
305
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2560-10-40SS-V
Zoro #
G122516189
UPC #
-
Country of Origin
United States

Dimensions

Height
9.88

Details

OD Top
3.94
OD Bottom
3.94
ID Top
2.37
Filter Media
304 SS WIRE
Collapse Pressure
305
Replaces OEM Part
HY-PRO HP10NL1040WB, HY-PRO HP10NL1040WV, TAISEI KOGYO FUL16A40UK, TAISEI KOGYO FUL16A40UW, TAISEI KOGYO FUM16A40UK, TAISEI KOGYO FUM16A40UW, TAISEI KOGYO GUL16A40UK, TAISEI KOGYO GUL16A40UW, TAISEI KOGYO GUM16A40UK, TAISEI KOGYO GUM16A40UW, TAISEI KOGYO
Micron Rating
40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.